Learn More
Description
- Ideal for work positioning
- Extremely durable twist link chain construction
- Self-locking steel rebar hook with swivel at center
- User friendly self locking snap hooks at leg ends
- Equipped with i-Safe™
Specifications
Specifications
| Length (English) | 24 in. |
| Length (Metric) | 60 cm |
| Webbing Material | Twist Link Chain and Zinc Plated Steel |
| Load Bearing Capacity (English) | 310 lb. |
| Certifications/Compliance | OSHA 1910.66, ANSI A10.32, OSHA 1926.502 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.