Learn More
Description
- 33 in. (83.8 cm) lower davit mast extension
- Fits confined space offset davit masts
- Combine up to 2 extensions
- Extends your davit mast height
- Lightweight, corrosion resistant aluminum construction
Specifications
Specifications
| Material | Aluminum |
| Weight (Metric) | 8 kg |
| Product Type | Lower Mast Extension |
| Length (English) | 33 in. |
| Load Bearing Capacity (English) | 450 lb. |
| For Use With (Equipment) | Upper Offset Davit Mast |
| Load Bearing Capacity (Metric) | 204 kg |
| Weight (English) | 17.6 lb. |
| Length (Metric) | 83.8 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.