Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Confined Space Permanent Deck Mount Sleeve Davit Mast Base

Catalog No. 19809712 Shop All 3M Products
Change view
Click to view available options
Material:
Zinc-plated Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-809-712 Zinc-plated Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-712 Supplier 3M™ Supplier No. 7100280644
Add to Cart
Add to Cart

3M™ DBI-SALA™ Confined Space Permanent Deck Mount Sleeve Davit Mast Base slips into 4 in. (10.1 cm) hole in existing flooring

  • Deck mount sleeve davit base and mounting hardware
  • Flush mount design for 1/4 in. to 2 in. (6.4 to 50.8 mm) thicknesses
  • Corrosion resistant plated hardware
  • High strength steel construction
  • 360 degree davit mast rotation
  • PVC davit mast sleeve liner
  • Permanent installation with standard tools
  • Also available in stainless steel
TRUSTED_SUSTAINABILITY

Specifications

Color Yellow Zinc
Material Zinc-plated Steel
Weight (English) 16.8 lb.
Product Type Deck Mount Sleeve Davit Base
Weight (Metric) 7.62 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.