Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Confined Space Vehicle Hitch Mount Sleeve Davit Base

Catalog No. 19809717 Shop All 3M Products
Change view
Click to view available options
For Use With (Equipment):
27.5 in. (69.8 cm) maximum offset davit mast
42.5 in. (108 cm) maximum offset davit mast
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-809-717 27.5 in. (69.8 cm) maximum offset davit mast
19-809-729 42.5 in. (108 cm) maximum offset davit mast
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-809-717 Supplier 3M™ Supplier No. 7100314312
Add to Cart
Add to Cart
Request a Quote

3M™ DBI-SALA™ Confined Space Vehicle Hitch Mount Sleeve Davit Base features a stabilizer T-bar.

  • Vehicle hitch mount sleeve davit base
  • Installs into a 2 in. (5.1 cm) ball hitch
  • Adjustable stabilizer T-bar
  • Detent style height adjustment
  • PVC davit mast sleeve liner
  • Set-up and dismantle without tools
  • Durable and corrosion resistant construction
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) 27.5 in. (69.8 cm) maximum offset davit mast
Weight (English) 59.5 lb.
Product Type Vehicle Hitch Mount Sleeve Davit Base
Dimensions (L x W x H) 102.50 x 131.40 x 91.40 cm
Weight (Metric) 27 kg
Color Green
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.