Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Confined Space Winch

Catalog No. 19809543 Shop All 3M Products
Change view
Click to view available options
Material:
Zinc-plated Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-809-543 Zinc-plated Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-543 Supplier 3M™ Supplier No. 7100204359
  • $7,683.00
    $5,630.65 / Each of 1

    Save $2,052.35

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

3M™ DBI-SALA™ Confined Space Winch with galvanized steel wire rope

  • Manually operated winch
  • 60 ft. (18 m) of 3/16 in. (5mm) galvanized steel wire rope
  • 9:1 and 4:1 gear ratio mechanical advantage
  • Quick mount bracket
  • Built-in digital usage indicator
  • Triple redundant braking system
  • Brake wear indicator
  • Durable corrosion resistant construction
  • Sealed bearings at all contact points
  • Integral carrying handle
  • Swivelling snap hook with impact indicator
  • Power drive option available
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Material Zinc-plated Steel
Width (English) 3/16 in.
Weight (Metric) 15.2 kg
Width (Metric) 5 mm
Load Bearing Capacity (Metric) 204 kg
Load Bearing Capacity (English) 150 lb.
Weight (English) 33.5 lb.
Product Type Confined Space Winch
Length (Metric) 18 m
Dimensions (L x W x H) 9 in. x 9 in. x 11 in.
Length (English) 60 ft.
Certifications/Compliance ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.