Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Delta™ Construction Style Positioning Harness

Catalog No. 19070746 Shop All 3M Products
Change view
Click to view available options
Size:
Medium
Large
Certifications/Compliance:
OSHA 1926.502, ANSI Z359.1, OSHA 1910.66, ANSI Z359.3
n/a
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Certifications/Compliance
19-070-746 Medium OSHA 1926.502, ANSI Z359.1, OSHA 1910.66, ANSI Z359.3
19-070-747 Large n/a
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-070-746 Supplier 3M™ Supplier No. 7100232002
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Featuring coated, corrosion-resistant hardware, water-repellant and abrasion-resistant webbing and a build quality that is second to none. Also incorporates a web spreading design, positioning webbing wider apart on shoulder straps to eliminate abrasion on your neck.

  • No-tangle design
  • Stand-up back D-ring
  • Body belt/hip pad with side D-rings
  • Tongue buckle leg straps
  • Shoulder pads
  • Repel™ webbing
  • Built-in lanyard keepers
  • Protected labels, equipped with i-Safe™
  • Impact Indicator
TRUSTED_SUSTAINABILITY

Specifications

Webbing Material Repel™ Polyester
Capacity (English) 420 lb.
Size Medium
Capacity (Metric) 190 kg
Weight (English) 5.6 lb.
D-Ring Location Back, Side
Buckle Style Tongue buckle
Certifications/Compliance OSHA 1926.502, ANSI Z359.1, OSHA 1910.66, ANSI Z359.3
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.