Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Delta™ Vest-Style Welder's Harness

Catalog No. 19066816 Shop All 3M Products
Change view
Click to view available options
Buckle Style:
Pass-Thru
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Buckle Style
19-066-816 Pass-Thru
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-066-816 Supplier 3M™ Supplier No. 7100294965
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Feature coated, corrosion-resistant hardware and water-repellant, abrasion-resistant webbing. 3M™ DBI-SALA™ Delta™ Vest-Style Welder's Harness incorporates a web spreading design, which positions the webbing wider apart on shoulder straps to eliminate abrasion on your neck.

  • No-tangle design
  • Stand-up back D-ring
  • Pass-thru buckle leg straps
  • Parachute torso buckles
  • Loops for body belt
  • Nomex™/Kevlar™ fiber webbing
  • Protected labels, equipped with i-Safe™
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 141 kg
Color Black
Material Nomex™ and Dupont™ Kevlar™ aramid fiber
Size Universal
Weight (English) 3.5 lb.
For Use With (Application) General Industrial, Construction, Transportation, Oil and Gas
Tensile Strength (English) 7000 lb.
D-Ring Location Back
Buckle Style Pass-Thru
Capacity (English) 310 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.