Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ ExoFit™ Construction Style Positioning Harness

Catalog No. 19070789 Shop All 3M Products
Change view
Click to view available options
Size:
Medium
Large
Certifications/Compliance:
ANSI Z359.1, OSHA 1926.502, ANSI Z359.4, OSHA 1910.66, ANSI Z359.3, ANSI A10.32
n/a
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Certifications/Compliance
19-070-789 Large n/a
19-070-719 Medium ANSI Z359.1, OSHA 1926.502, ANSI Z359.4, OSHA 1910.66, ANSI Z359.3, ANSI A10.32
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-070-789 Supplier 3M™ Supplier No. 1108502

missing translation for 'validMainframeMsg'

Comfort fit with a single piece of material that wraps around you in the shape of an X. It dons without tangling and remembers your adjustments. Just snap three buckles. Shoulder, hip and leg padding can’t slip. A breathable lining guarantees you’ll stay dry and comfortable all day.

  • Built-in shoulder, back and leg comfort padding
  • Back D-ring
  • Body belt/hip pad with side D-rings
  • Quick connect chest and leg straps
  • Soft, lightweight webbing
  • Anti-tear ballistic nylon
  • Built-in reflective piping
  • Parachute torso adjusters
  • Protected labels, equipped with i-Safe™
TRUSTED_SUSTAINABILITY

Specifications

Size Large
Certifications/Compliance n/a
D-Ring Location Back
Buckle Style Quick Connect
Tensile Strength (English) 6000 lb.
Capacity (English) 420 lb.
Capacity (Metric) 190 kg
Weight (English) 5.8 lb.
Webbing Material Polyester
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.