Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ ExoFit NEX™ Construction Style Positioning Harness

Catalog No. p-8687014 Shop All 3M Products
Change view
Click to view available options
Size:
Small
Medium
Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-070-735 Medium
19-070-899 Small
19-070-784 Large
19-070-702 -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-070-735 Supplier 3M™ Supplier No. 7100210165
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Manufactured using materials that won’t add unnecessary weight for ultimate comfort. Featuring aluminum back D-ring, belt with pad and side D-rings, locking quick connect buckle leg straps, and comfort padding.

  • Hybrid shoulder, back and leg comfort padding
  • Stand-up Tech-Lite™ aluminum back D-ring
  • Body belt/hip pad with Tech-Lite™ aluminum side D-rings
  • Duo-Lok™ quick connect chest and leg straps
  • Repel™ webbing
  • Protective shoulder caps
  • Built-in lanyard keepers
  • Revolver™ vertical torso adjusters
  • Impact Indicator
  • Integrated trauma straps
  • Built-in reflective materials
  • Protected labels, equipped with i-Safe™
TRUSTED_SUSTAINABILITY

Specifications

Weight (English) 6.3 lb.
Webbing Material Repel™ Polyester
Capacity (Metric) 190 kg
Certifications/Compliance OSHA 1910.66, ANSI Z359.3, OSHA 1926.502, ANSI Z359.1
Size Medium
Buckle Style Duo-Lok™ Quick Connect
D-Ring Location Back
Capacity (English) 420 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.