Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ ExoFit NEX™ Tower Climbing Harness

Catalog No. 19809725 Shop All 3M Products
Change view
Click to view available options
Size:
Small
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-809-725 Large
19-809-700 Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-809-725 Supplier 3M™ Supplier No. 7100188766/DEL

missing translation for 'validMainframeMsg'

3M™ DBI-SALA™ ExoFit NEX™ Tower Climbing Harness features aluminum back and front D-rings, belt with pad and side D-rings, seat sling with suspension D-rings, locking quick connect buckle leg straps, and comfort padding.

  • Hybrid shoulder, back and leg comfort padding
  • Stand-up lightweight aluminum back D-ring
  • Lightweight aluminum front D-ring
  • Body belt/hip pad with lightweight aluminum side D-rings
  • Removable seat sling with aluminum board and suspension D-rings
  • Web-locking quick-connect chest and leg straps
  • Repel™ webbing
  • Built-in lanyard keepers
  • Revolving vertical torso buckle
  • Impact Indicator
  • Integrated trauma straps
  • Built-in reflective materials
  • Protected labels, equipped with 3M™ Connected Safety ID (CSID)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Tower Climbing Harness
Capacity (Metric) 190 kg
Weight (English) 9.7 lb.
Buckle Style Duo-Lok™ Quick Connect
Capacity (English) 420 lb.
Size Large
D-Ring Location Back, Side, Front, Suspension
Certifications/Compliance ANSI Z359.4, ANSI Z359.3, ANSI A10.32, OSHA 1926.502, ANSI Z359.1, OSHA 1910.66
Webbing Material Repel™ Polyester
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.