Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ ExoFit NEX™ Vest-Style Retrieval Harness

Catalog No. 19809716 Shop All 3M Products
Change view
Click to view available options
Size:
Small
Medium
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-809-716 Small
19-809-702 Medium
19-809-715 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-809-716 Supplier 3M™ Supplier No. 7100188756/DEL

missing translation for 'validMainframeMsg'

3M™ DBI-SALA™ ExoFit NEX™ Vest-Style Retrieval Harness features an aluminum back, shoulder D-rings, locking quick connect buckle leg straps, and comfort padding

  • Hybrid shoulder, back and leg comfort padding
  • Stand-up lightweight aluminum back D-ring
  • Lightweight aluminum shoulder D-rings
  • Web-locking quick-connect chest and leg straps
  • Repel™ webbing
  • Loops for body belt
  • Protective shoulder caps
  • Built-in lanyard keepers
  • Revolving vertical torso buckle
  • Impact Indicator
  • Integrated trauma straps
  • Built-in reflective materials
  • Protected labels, equipped with 3M™ Connected Safety ID (CSID)
TRUSTED_SUSTAINABILITY

Specifications

Size Small
Capacity (Metric) 190 kg
Certifications/Compliance ANSI Z359.4, ANSI A10.32, OSHA 1926.502, ANSI Z359.1, OSHA 1910.66
Buckle Style Duo-Lok™ Quick Connect
Capacity (English) 420 lb.
Product Type Vest-Style Retrieval Harness
Webbing Material Repel™ Polyester
D-Ring Location Back, Shoulder
Weight (English) 4.3 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.