Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ ExoFit™ Vest-Style Retrieval Harness

Catalog No. 19070964 Shop All 3M Products
Change view
Click to view available options
Size:
Large
X-Large
Buckle Style:
Quick Connect
Tongue buckle
D-Ring Location:
Back, Front, Shoulder
Back, Shoulder
Material:
Polyester
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Buckle Style D-Ring Location Material
19-070-964 Large Quick Connect Back, Shoulder Polyester
19-070-965 X-Large Tongue buckle Back, Front, Shoulder Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-070-964 Supplier 3M™ Supplier No. 1108753

missing translation for 'validMainframeMsg'

Back and shoulder D-rings, quick connect buckle leg straps, built-in comfort padding

  • Built-in shoulder, back and leg comfort padding
  • Back D-ring
  • Shoulder D-rings
  • Quick connect chest and leg straps
  • Soft, lightweight webbing
  • Loops for body belt
  • Anti-tear ballistic nylon
  • Built-in reflective piping
  • Parachute torso adjusters
  • Protected labels, equipped with i-Safe™
TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Material Polyester
D-Ring Location Back, Shoulder
Capacity (Metric) 190 kg
Capacity (English) 420 lb.
Buckle Style Quick Connect
Webbing Material Polyester
Tensile Strength (English) 6000 lb.
Product Type Vest-Style Retrieval Harness
Size Large
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.