Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ ExoFit™ X200 Comfort Vest Climbing Safety Harness

Catalog No. 17009870 Shop All 3M Products
Change view
Click to view available options
Size:
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-009-870 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-009-870 Supplier 3M™ Supplier No. 7100301715
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The 3M™ DBI-SALA™ ExoFit™ X200 Comfort Vest Climbing Safety Harness is designed with high-quality components that have been developed to enhance the harnesses safety, fit, and functionality while working at height on your job site.

  • Revolving Torso Adapters adjust harness fit with ease and speed and lock webbing into place to maintain a comfortable and safe harness fit
  • Equipped with anti-sliding dorsal D-ring pad to help greatly reduce dorsal D-ring slide
    • D-Ring Position: Back, Front
    • Padding Location: Back, Leg
  • Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs
  • Dual-locking quick connect buckles lock to harness webbing and prevent adjustments from slipping
  • Automatic stand-up D-ring enables efficient dorsal connections
  • Low-profile suspension trauma strap design integrated between harness webbing
  • Equipped with auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners
  • 3M™ Connected Safety ID (RFID) integrated for simplified inventory, inspection, and record management
  • Number of Connection Points: 2
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Construction, General Industrial, General Manufacturing, Transportation
Capacity (English) 420 lb.
Capacity (Metric) 190 kg
Certifications/Compliance ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
Size Large
Webbing Material Polyester
Product Type Climbing Safety Harness
D-Ring Location Back, Front
Buckle Style (Leg) Dual Lock Quick Connect
Buckle Style (Chest) Dual Lock Quick Connect
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.