Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ ExoFit™ X200 Comfort Vest Safety Harness

Catalog No. 17009865 Shop All 3M Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-009-865 Large
17-009-863 Small
17-009-864 Medium
17-009-866 X-Large
17-009-867 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 17-009-865 Supplier 3M™ Supplier No. 7012817756
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

The 3M™ DBI-SALA™ ExoFit™ X200 Comfort Vest Safety Harness is designed with high-quality components that have been developed to enhance the harnesses safety, fit, and functionality while working at height on your job site.

  • Revolving Torso Adapters adjust harness fit with ease and speed and lock webbing into place to maintain a comfortable and safe harness fit
  • Equipped with anti-sliding dorsal D-ring pad to help greatly reduce dorsal D-ring slide
    • D-Ring Position: Back
    • Padding Location: Back, Leg
  • Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs
  • Dual-locking quick connect buckles lock to harness webbing and prevent adjustments from slipping
  • Automatic stand-up D-ring enables efficient dorsal connections
  • Low-profile suspension trauma strap design integrated between harness webbing
  • Equipped with auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners
  • 3M™ Connected Safety ID (RFID) integrated for simplified inventory, inspection, and record management
  • Number of Connection Points: 1
TRUSTED_SUSTAINABILITY

Specifications

Size Large
Webbing Material Polyester
Product Type Safety Harness
Buckle Style (Chest) Dual Lock Quick Connect
Buckle Style (Leg) Dual Lock Quick Connect
Capacity (Metric) 190 kg
Capacity (English) 420 lb.
D-Ring Location Back
For Use With (Application) Construction, General Industrial, General Manufacturing, Transportation
Certifications/Compliance ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.