Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ ExoFit™ X300 Comfort Vest Climbing/Positioning Safety Harness

Catalog No. 13051063 Shop All 3M Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
Buckle Style (Leg):
Auto-Locking Quick-Connect
Tongue Buckle
Length (Metric):
45.72 cm
46.228 cm
46.736 cm
46.99 cm
47.244 cm
47.752 cm
53.34 cm
54.61 cm
Length (English):
16.0 in.
18.0 in.
18.2 in.
18.4 in.
18.5 in.
18.6 in.
21.0 in.
21.5 in.
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Buckle Style (Leg) Length (Metric) Length (English)
13-051-063 X-Small Auto-Locking Quick-Connect 46.228 cm 18.2 in.
13-051-103 X-Small Tongue Buckle 47.752 cm 16.0 in.
13-051-064 Small Auto-Locking Quick-Connect 47.244 cm 18.6 in.
13-051-094 Small Tongue Buckle 47.752 cm 16.0 in.
13-051-013 Medium Auto-Locking Quick-Connect 53.34 cm 21.0 in.
13-051-095 Medium Tongue Buckle 47.752 cm 16.0 in.
13-051-014 Large Auto-Locking Quick-Connect 46.99 cm 18.5 in.
13-051-045 Large Tongue Buckle 47.752 cm 16.0 in.
13-051-066 X-Large Auto-Locking Quick-Connect 54.61 cm 21.5 in.
13-051-096 X-Large Tongue Buckle 47.752 cm 16.0 in.
13-051-015 2X-Large Auto-Locking Quick-Connect 46.736 cm 18.4 in.
13-051-097 2X-Large Tongue Buckle 47.752 cm 16.0 in.
13-051-065 3X-Large Auto-Locking Quick-Connect 45.72 cm 18.0 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy

For industrial/occupational use only. Not for consumer sale or use.

Catalog No. 13-051-063 Supplier 3M™ Supplier No. 7012816163
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

For industrial/occupational use only. Not for consumer sale or use.

The 3M™ DBI-SALA™ ExoFit™ X300 is designed for those who refuse to compromise. The X300 harnesses are outfitted with high-quality components that have been developed to enhance the safety, convenience and performance for working at height on your job site.

  • The X300 comfort harness is built with 6000 lb. polyester webbing, robust nylon/polyester hybrid comfort padding with reflective 3M Scotchlite™ panels, and lightweight aluminum hardware
  • Revolving Torso Adapters adjust harness fit with ease and speed and lock webbing into place to maintain a comfortable and safe harness fit
  • Equipped with anti-sliding dorsal D-ring pad to help greatly reduce dorsal D-ring slide
  • Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs
  • Auto-locking quick connect buckles secure contact with webbing, reducing the need to readjust
  • Automatic stand-up D-ring (lightweight aluminum) enables efficient dorsal connections
  • Low-profile suspension trauma strap design integrated between harness webbing
  • Equipped with auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners
  • 3M™ Connected Safety ID (RFID) integrated for simplified inventory, inspection, and record management
TRUSTED_SUSTAINABILITY

Specifications

Color Gray
Material Polyester
Buckle Style (Leg) Auto-Locking Quick-Connect
Size X-Small
Length (English) 18.2 in.
Length (Metric) 46.228 cm
Product Type Climbing/Positioning Safety Harness
Buckle Style (Chest) Auto-Locking Quick-Connect
D-Ring Location Back, Front, Hip

3M industrial and occupational products are intended, labeled, and packaged for sale to trained industrial and occupational customers for workplace use. Unless specifically stated otherwise on the applicable product packaging or literature, these products are not intended, labeled, or packaged for sale to or use by consumers (e.g., for home, personal, primary or secondary school, recreational/sporting, or other uses not described in the applicable product packaging or literature), and must be selected and used in compliance with applicable health and safety regulations and standards (e.g., U.S. OSHA, ANSI), as well as all product literature, user instructions, warnings, and other limitations, and the user must take any action required under any recall, field action, or other product use notice. Misuse of 3M industrial and occupational products may result in injury, sickness, death, or property damage. For help with product selection and use, consult your on-site safety professional, industrial hygienist, or other subject matter expert.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.