Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ ExoFit™ XP Construction Style Positioning Harness

Catalog No. 19070900 Shop All 3M Products
Change view
Click to view available options
Size:
Medium
Certifications/Compliance:
OSHA 1926.502, ANSI Z359.1, OSHA 1910.66, ANSI Z359.3
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Certifications/Compliance
19-070-900 Medium OSHA 1926.502, ANSI Z359.1, OSHA 1910.66, ANSI Z359.3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-070-900 Supplier 3M™ Supplier No. 1110151

missing translation for 'validMainframeMsg'

The design incorporates a single piece of material that wraps around you in the shape of an X, for the ultimate in no-tangle donning and comfortable security. Its 3-D mesh lining allows moisture to evaporate and cool air to circulate throughout the padding, which is removable and washable.

  • Removable shoulder, back and leg comfort padding
  • Stand-up back D-ring with impact indicator
  • Body belt/hip pad with side D-rings
  • Quick connect chest and leg straps
  • Soft, lightweight webbing
  • Built-in lanyard keepers
  • Parachute torso adjusters
  • Protected labels, equipped with i-Safe™
TRUSTED_SUSTAINABILITY

Specifications

Size Medium
Webbing Material Polyester
Weight (English) 6.4 lb.
D-Ring Location Back
Capacity (Metric) 190 kg
Certifications/Compliance OSHA 1926.502, ANSI Z359.1, OSHA 1910.66, ANSI Z359.3
Buckle Style Quick Connect
Capacity (English) 420 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.