Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ ExoFit™ XP Construction Style Positioning Harness

The design incorporates a single piece of material that wraps around you in the shape of an X, for the ultimate in no-tangle donning and comfortable security. Its 3-D mesh lining allows moisture to evaporate and cool air to circulate throughout the padding, which is removable and washable.

$902.00

Specifications

Buckle Style Quick Connect
Capacity (English) 420 lb.
Capacity (Metric) 190 kg
D-Ring Location Back
Webbing Material Polyester
View More Specs

Products 3
Catalog Number Mfr. No. Size Certifications/Compliance Price Quantity & Availability  
Catalog Number Mfr. No. Size Certifications/Compliance Price Quantity & Availability  
19-070-900
View Documents
3M™
1110151
Medium OSHA 1926.502, ANSI Z359.1, OSHA 1910.66, ANSI Z359.3
Case for $902.00
Only null left
Add to Cart
 
19-070-901
View Documents
3M™
1110152
Large n/a N/A N/A N/A
19-070-898
View Documents
3M™
1110153
X-Large OSHA 1926.502, ANSI Z359.1, OSHA 1910.66, ANSI Z359.3 N/A N/A N/A
Description

Description

  • Removable shoulder, back and leg comfort padding
  • Stand-up back D-ring with impact indicator
  • Body belt/hip pad with side D-rings
  • Quick connect chest and leg straps
  • Soft, lightweight webbing
  • Built-in lanyard keepers
  • Parachute torso adjusters
  • Protected labels, equipped with i-Safe™
Specifications

Specifications

Quick Connect
190 kg
Polyester
420 lb.
Back
6.4 lb.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.