Learn More
Description
- 6 ft. (1.8 m) double-leg 100% tie-off lanyard
- Stretches in reaction to your movements
- Extremely compact and lightweight
- Exclusive Hi-10™ Vectran™ energy absorption system
- Repel™ webbing
- Aluminum self locking snap hook at center
- Aluminum locking gate/nose rebar hook at leg ends
- Built-in reflective materials
- Impact indicator
- Protected labels, equipped with i-Safe™
Specifications
Specifications
| Leg Configuration | 6 ft. (1.8 m) double-leg 100% tie-off lanyard |
| Load Bearing Capacity (English) | 130 to 310 lb. |
| Certifications/Compliance | n/a |
| Webbing Material | Web |
| Length (Metric) | 1.8 m |
| Length (English) | 6 ft. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.