Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ EZ-Stop™ Double-Leg 100% Tie-Off Shock Absorbing Lanyard

Catalog No. 19070736 Shop All 3M Products
Change view
Click to view available options
Certifications/Compliance:
ANSI A10.32, ANSI Z359.1, ANSI Z359.13, OSHA 1910.66, OSHA 1926.502
ANSI A10.32, OSHA 1910.66, OSHA 1926.502, ANSI Z359.1, ANSI Z359.13
ANSI Z359.13, ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
n/a
Webbing Material:
Elastic
Polyester Web
Web
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Webbing Material
19-070-736 ANSI A10.32, OSHA 1910.66, OSHA 1926.502, ANSI Z359.1, ANSI Z359.13 Web
19-070-708 ANSI A10.32, ANSI Z359.1, ANSI Z359.13, OSHA 1910.66, OSHA 1926.502 Elastic
19-070-706 ANSI Z359.13, ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502 Polyester Web
19-070-707 n/a Web
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-070-736 Supplier 3M™ Supplier No. 1246072

Should a fall occur, the lanyard and its unique energy absorbing system will activate stopping the fall and reducing the forces imposed on the user to safe levels. Specifically designed to allow you to open and connect the hook without getting your thumb or fingers in the way - even with gloves on.

  • 6 ft. (1.8 m) double-leg 100% tie-off lanyard
  • Stretches in reaction to your movements
  • Extremely compact and lightweight
  • Exclusive Hi-10™ Vectran™ energy absorption system
  • Repel™ webbing
  • Aluminum self locking snap hook at center
  • Aluminum locking gate/nose rebar hook at leg ends
  • Built-in reflective materials
  • Impact indicator
  • Protected labels, equipped with i-Safe™
TRUSTED_SUSTAINABILITY

Specifications

Webbing Material Web
Load Bearing Capacity (English) 130 to 310 lb.
Leg Configuration 6 ft. (1.8 m) double-leg 100% tie-off lanyard
Certifications/Compliance ANSI A10.32, OSHA 1910.66, OSHA 1926.502, ANSI Z359.1, ANSI Z359.13
Length (Metric) 1.8 m
Length (English) 6 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.