Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Lad-Saf™ Flexible Counterweight

Catalog No. 18712 Shop All 3M Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-712 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-712 Supplier 3M™ Supplier No. 7100220276
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Flexible counterweight, pouch with web loop choker filled with 6 lbs. (2.7 kg) of steel shot.

  • 6 lbs. (2.7 kg) flexible counterweight to keep lifeline taut
  • Heavy-duty nylon construction
  • Built-in web loop for easy attachment to
  • Compact and portable design
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Dimensions (L x W) 6 x 3 in.
For Use With (Equipment) Rope Lifelines
Product Type Flexible Counterweight
Weight (English) 6 lb.
Dimensions (L x W x H) 6 x 3 x 12 in.
Weight (Metric) 2.5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.