Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Hard Hat Tether

Catalog No. 19070969 Shop All 3M Products
Change view
Click to view available options
Includes:
10/Pk.
100/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19-070-969 100/Pk.
19-070-968 10/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-070-969 Supplier 3M™ Supplier No. 1500179/DEL

DBI-SALA™ Hard Hat Tether features a proprietary clip design that prevents deformation of the clip over extended use, providing a secure attachment and helping to reduce the number of dropped hard hats

  • Double the weight capacity
  • 4 lb. (1.8 kg) load rating allows addition of hearing protection or a face shield to hard hat.
  • Simple installation and removal
  • Spring-compression, ambidextrous design makes it easy to use with either hand
  • Grips harder on more materials
  • Patented clip holds stronger when force is applied to it.
  • Meets ANSI / ISEA 121-2018
TRUSTED_SUSTAINABILITY

Specifications

Weight (Metric) 0.04 kg
Capacity (English) 4 lb.
Dimensions (L x W) 6.00 x 12 x 0.25 in.
Capacity (Metric) 1.8 kg
Load Bearing Capacity (English) 4 lb.
Includes 100/Pk.
Product Type Hard Hat Coil Tether
Load Bearing Capacity (Metric) 1.8 kg
Weight (English) 0.11 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.