Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Hard Hat Tether

Catalog No. 19071153 Shop All 3M Products
Change view
Click to view available options
Includes:
10/Pk.
100/Pk.
Load Bearing Capacity (English):
4 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Load Bearing Capacity (English)
19-071-153 10/Pk. 4 lb.
19-071-154 100/Pk. 4 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-071-153 Supplier 3M™ Supplier No. 1500178/DEL

3M™ DBI-SALA™ Hard Hat Tether with ANSI / ISEA 121-2018 safety compliance

  • Heavy-duty 3M™ DBI-SALA™ Hard Hat Coil Tether offers double the weight capacity. A 4 lb. (1.8 kg) load rating allows you to confidently add hearing protection or a face shield to your hard hat.
  • Simple installation and removal. Spring-compression, ambidextrous design makes it easy to use with either hand.
  • Grips harder on more materials. Patented clip maintains hold when force is applied to it.
  • Proprietary clip design prevents deformation of the clip over extended use, providing a secure attachment and helping to reduce the number of dropped hard hats.
  • Third party certified to a 4 lb. (1.8 kg) maximum capacity with 2:1 Safety Factor
  • Meets ANSI / ISEA 121-2018
TRUSTED_SUSTAINABILITY

Specifications

Load Bearing Capacity (Metric) 1.8 kg
Weight (Metric) 1.8 kg
Includes 10/Pk.
Load Bearing Capacity (English) 4 lb.
Dimensions (L x W) 6 in. x 12 in.
Product Type Hard Hat Coil Tether
Certifications/Compliance ANSI / ISEA 121-2018
Weight (English) 4.0 lb.
For Use With (Application) Automotive, Construction, General Manufacturing, Metal Production & Fabrication, Mining, Oil & Gas, Pharmaceutical, Telecommunications, Transportation, and Utility Industries
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.