Learn More
Description
- 1/2 in. (12.7 mm) diameter nylon core, polyester cover
- Durable, high strength construction
- Extremely flexible and compact
- Available in other lengths
Specifications
Specifications
| Material | Polyester, Nylon |
| Strength | 10,000 lb. |
| Weight (Metric) | 13.6 kg |
| Weight (English) | 26.2 lb. |
| Product Type | Kernmantle Rope Lifeline |
| For Use With (Equipment) | Fisk descender device |
| Length (Metric) | 91.44 m |
| Diameter (English) | 0.5 in. |
| Diameter (Metric) | 1.3 cm |
| Length (English) | 300 ft. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.