Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Manhole Collar Davit Base

Catalog No. 19809713 Shop All 3M Products
Change view
Click to view available options
For Use With (Equipment):
Fits 20 to 22 in. (50.8 to 55.8 cm) diameter opening
Fits 22 to 24 in. (55.8 to 60.9 cm) diameter opening
Fits 24 to 26 in. (60.9 to 66 cm) diameter opening
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-809-713 Fits 24 to 26 in. (60.9 to 66 cm) diameter opening
19-809-727 Fits 22 to 24 in. (55.8 to 60.9 cm) diameter opening
19-809-730 Fits 20 to 22 in. (50.8 to 55.8 cm) diameter opening
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-809-713 Supplier 3M™ Supplier No. 7100260098
Add to Cart
Add to Cart
Request a Quote

3M™ DBI-SALA™ Manhole Collar Davit Base features built-in carrying handles.

  • PVC davit mast sleeve liner
  • Set-up and dismantle without tools
  • Lightweight, corrosion resistant aluminum construction
TRUSTED_SUSTAINABILITY

Specifications

Weight (English) 39 lb.
Product Type Manhole Collar Davit Base
For Use With (Equipment) Fits 24 to 26 in. (60.9 to 66 cm) diameter opening
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.