Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Advanced™ Carrying Bag

Catalog No. 18844 Shop All 3M Products
Change view
Click to view available options
Dimensions (L x W x H):
108 x 10 x 8 in. (274 x 25.4 x 20.3 cm)
84 x 10 x 8 in. (213 x 25.4 x 20.3 cm)
Length (English):
7 ft.
108 in.
Weight (English):
1.5 lb.
1.8 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Length (English) Weight (English)
18-844 84 x 10 x 8 in. (213 x 25.4 x 20.3 cm) 7 ft. 1.5 lb.
19-066-854 108 x 10 x 8 in. (274 x 25.4 x 20.3 cm) 108 in. 1.8 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-844 Supplier 3M™ Supplier No. 7100240883
Add to Cart
Add to Cart

Carrying bag with ziper and web handles for Advanced™ aluminum tripod.

  • Carrying/storage bag for Advanced™ tripod
  • Lightweight and durable nylon construction
  • Built-in web carrying handles
  • Heavy-duty zipper closure
TRUSTED_SUSTAINABILITY

Specifications

Color Blue, Yellow
Material Cordura Nylon
Weight (English) 1.5 lb.
Length (English) 7 ft.
Width (Metric) 25.4 cm
Width (English) 10 in.
Height (Metric) 20.3 cm
For Use With (Equipment) Aluminum Tripods
Length (Metric) 213 cm
Product Type Carrying bag
Height (English) 8 in.
Dimensions (L x W x H) 84 x 10 x 8 in. (213 x 25.4 x 20.3 cm)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.