Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Advanced™ Carrying Bag

Catalog No. 19066854 Shop All 3M Products
Change view
Click to view available options
Dimensions (L x W x H):
108 x 10 x 8 in. (274 x 25.4 x 20.3 cm)
84 x 10 x 8 in. (213 x 25.4 x 20.3 cm)
Length (English):
7 ft.
108 in.
Weight (English):
1.5 lb.
1.8 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Length (English) Weight (English)
19-066-854 108 x 10 x 8 in. (274 x 25.4 x 20.3 cm) 108 in. 1.8 lb.
18-844 84 x 10 x 8 in. (213 x 25.4 x 20.3 cm) 7 ft. 1.5 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-066-854 Supplier 3M™ Supplier No. 7100240884
  • $535.00
    $392.65 / Each of 1

    Save $142.35

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Carrying bag with ziper and web handles for Advanced™ aluminum tripod.

  • Carrying/storage bag for Advanced™ tripod
  • Lightweight and durable nylon construction
  • Built-in web carrying handles
  • Heavy-duty zipper closure
TRUSTED_SUSTAINABILITY

Specifications

Material Cordura Nylon
Color Blue, Yellow
Length (English) 108 in.
Width (English) 10 in.
Height (Metric) 20.3 cm
Weight (English) 1.8 lb.
Height (English) 8 in.
Width (Metric) 25.4 cm
For Use With (Equipment) Aluminum Tripods
Dimensions (L x W x H) 108 x 10 x 8 in. (274 x 25.4 x 20.3 cm)
Product Type Carrying bag
Length (Metric) 274 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.