Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Advanced™ Confined Space Tripod Pulley

Catalog No. p-4910547 Shop All 3M Products
Change view
Click to view available options
Product Type:
Confined Space Tripod Pulley
For Use With (Equipment):
Tripod eye bolt
Tripod leg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type For Use With (Equipment)
19-057034 Confined Space Tripod Pulley Tripod eye bolt
19-057111 Confined Space Tripod Pulley Tripod leg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-057034 Supplier 3M™ Supplier No. 7100240879
Only null left
Add to Cart
Add to Cart

Confined space pulley attaches to 8000000 series tripod eye bolt and routes winch/SRL lifeline up to 1/4 in. (6.3 mm) diameter.

  • Pulley for confined space entry
  • Routes winch/SRL lifeline
  • Zinc plated steel and/or nylon construction
  • Compact and lightweight design
  • Accommodates lifelines up to 1/4 in. (6.3 mm)
TRUSTED_SUSTAINABILITY

Specifications

Weight (English) 2.3 lb.
Certifications/Compliance OSHA, ANSI
Product Type Confined Space Tripod Pulley
Dimensions (L x W x H) 3 x 2.3 x 4.8 in.
For Use With (Equipment) Tripod eye bolt
Dimensions (L x W) 3 x 2.3 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.