Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ aluminum Tripod

Catalog No. 19042010 Shop All 3M Products
Change view
Click to view available options
Length (English):
7 ft.
9 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-042-010 9 ft.
18-736 7 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-042-010 Supplier 3M™ Supplier No. 7100188837

missing translation for 'validMainframeMsg'

Aluminum tripod with adjustable locking legs, safety chain, safety shoes, top pulley and quick-mount bracket.

  • Telescoping adjustable locking legs
  • Built-in pulley system
  • Rubber safety shoes with spiked edges
  • Safety leg support chain
  • Eyebolt anchor points
TRUSTED_SUSTAINABILITY

Specifications

Color Silver
Material Aluminum
Weight (English) 52 lb.
Includes Adjustable locking legs, quick mount bracket, base and pulley
For Use With (Equipment) Self retracting lifeline of mounted recovery system
Load Bearing Capacity (Metric) 158 kg
Certifications/Compliance OSHA 1910.66, ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146, OSHA 1926.502
Length (Metric) 274 cm
Load Bearing Capacity (English) 350 lb.
Product Type Aluminum Tripod
Length (English) 9 ft.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.