Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Nano-Lok™ Extended Length Self Retracting Lifeline

Catalog No. 19071146 Shop All 3M Products
Change view
Click to view available options
Length (English):
9 ft.
11 ft.
15 ft.
20 ft.
Weight (English):
3.3 lb.
3.9 lb.
5.5 lb.
6.1 lb.
6.2 lb.
6.5 lb.
6.9 lb.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Weight (English)
19-071-146 20 ft. 6.1 lb.
19-071-144 9 ft. 3.3 lb.
19-071-143 9 ft. 3.9 lb.
19-071-147 11 ft. 6.2 lb.
19-071-149 15 ft. 6.9 lb.
19-071-150 15 ft. 6.9 lb.
19-071-145 20 ft. 5.5 lb.
19-071-148 20 ft. 6.1 lb.
19-071-151 20 ft. 6.5 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-071-146 Supplier 3M™ Supplier No. 3103873

3M™ DBI-SALA™ Nano-Lok™ Extended Length Self Retracting Lifeline with ANSI, ASTM, and OSHA safety compliance

  • Impact-resistant housing made of tough thermoplastic housing designed to help withstand demanding worksites
  • Speed-sensing brake system provides as low as 6 ft. (2m) of required fall clearance
  • Swiveling anchorage loop limits lifeline twisting for smooth operation
  • Impact indicator
  • High-capacity external energy absorber designed for users (and tools) up to 420 lbs. (190kg)
  • Impact indicator provides a visual alert that the SRL has been involved in a fall
TRUSTED_SUSTAINABILITY

Specifications

Length (English) 20 ft.
Description Dyneema™ Fiber and Polyester Web Lifeline
Capacity (English) 420 lb.
For Use With (Application) Automotive, Construction, General Industry, Manufacturing, Military Maintenance, Repair and Operation (MRO), Pharmaceutical, Transportation, Utilities, Wind Energy
Product Type Self-retracting Lifeline
Weight (Metric) 2.76 kg
Length (Metric) 6.10 m
Certifications/Compliance ANSI Z359.14, ASTM F887, OSHA 1926.502
Weight (English) 6.1 lb.
Capacity (Metric) 190 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.