Learn More
Description
- Impact-resistant housing made of tough thermoplastic housing designed to help withstand demanding worksites
- Speed-sensing brake system provides as low as 6 ft. (2m) of required fall clearance
- Swiveling anchorage loop limits lifeline twisting for smooth operation
- Impact indicator
- High-capacity external energy absorber designed for users (and tools) up to 420 lbs. (190kg)
- Impact indicator provides a visual alert that the SRL has been involved in a fall
Specifications
Specifications
| For Use With (Application) | Automotive, Construction, General Industry, Manufacturing, Military Maintenance, Repair and Operation (MRO), Pharmaceutical, Transportation, Utilities, Wind Energy |
| Certifications/Compliance | ANSI Z359.14, ASTM F887, OSHA 1926.502 |
| Weight (English) | 6.9 lb. |
| Capacity (Metric) | 190 kg |
| Product Type | Self-retracting Lifeline |
| Length (English) | 15 ft. |
| Description | Galvanized Steel Cable Lifeline |
| Length (Metric) | 4.57 m |
| Weight (Metric) | 3.12 kg |
| Capacity (English) | 420 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.