Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-Sala™ NanoLok™ Quick Connect Self Retracting Lifeline

Catalog No. 19070804 Shop All 3M Products
Change view
Click to view available options
Product Type:
Quick Connect Self Retracting Lifeline - Web
Twin-Leg Quick Connect Self Retracting Lifeline - Web
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
19-070-804 Quick Connect Self Retracting Lifeline - Web
19-070-805 Twin-Leg Quick Connect Self Retracting Lifeline - Web
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-070-804 Supplier 3M™ Supplier No. 3101227

3M Company DBI-SALA™ Nano-Lok™ Quick Connect Self Retracting Lifeline is a fiber and polyester web and aluminum rebar hook(s), quick connector for harness mounting.

  • Built-in connector for SRL direct attachment to harness
  • 6ft. (1.8m) lifelines with 3/4in. (19mm) Dyneema™ fiber and polyester web
  • Aluminum self-locking rebar hook on each lifeline
  • Extremely compact, lightweight design
  • Tough and impact resistant thermoplastic housing
  • Swiveling anchorage loops
  • Quick activating speed sensing brake systems
  • High capacity external energy absorbers and impact indicators
  • i-Safe™ equipped
  • Wide variety of configurations available

Certifications

ANSI A10.32, OSHA 1926.502, OSHA 1910.66, ANSI Z359.1, ANSI Z359.14

Compliance

Meets ANSI™ Z359.14-2012 requirements.

TRUSTED_SUSTAINABILITY

Specifications

Material Nylon Thermoplastic
Load Bearing Capacity (English) 420lb.
For Use With (Equipment) Harnesses
Weight (English) 2.9 lb.
Product Type Quick Connect Self Retracting Lifeline - Web
Load Bearing Capacity (Metric) 190 kg
Certifications/Compliance ANSI A10.32, OSHA 1926.502, OSHA 1910.66, ANSI Z359.1, ANSI Z359.14
Length (English) 6 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.