Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Nano-Lok™ Twin-Leg Quick Connect Self Retracting Lifeline - Web

Catalog No. 19809621 Shop All DBI Sala Inc. Products
Change view
Click to view available options
Product Type:
Built-in connector for twin-leg SRL direct attachment to harness (fixed D-ring)
Weight (English):
5.6 lb.
Certifications/Compliance:
ANSI Z359.14, ANSI A10.32, OSHA 1926.502, ANSI Z359.1, OSHA 1910.66
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Weight (English) Certifications/Compliance
19-809-621 Built-in connector for twin-leg SRL direct attachment to harness (fixed D-ring) 5.6 lb. ANSI Z359.14, ANSI A10.32, OSHA 1926.502, ANSI Z359.1, OSHA 1910.66
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-621 Supplier 3M™ Supplier No. 3101273

missing translation for 'validMainframeMsg'

Designed for ease-of-use and is ideal for direct connection to most harnesses. The extremely compact and lightweight design is virtually unnoticeable on your back, staying out of the way and making it ideal as a lanyard replacement.

  • Twin-leg 100% tie-off design
  • Built-in connector for twin-leg SRL direct attachment to harness
  • 6 ft. (1.8 m) twin-leg lifelines with 3/4 in. (19 mm) Dyneema™ fiber and polyester web
  • Self-locking rebar hook on each lifeline
  • Extremely compact, lightweight design
  • Tough and impact resistant thermoplastic housing
  • Swiveling anchorage loops
TRUSTED_SUSTAINABILITY

Specifications

Length (English) 6 ft.
Material Web, Zinc-plated Steel, Nylon Thermoplastic
Product Type Built-in connector for twin-leg SRL direct attachment to harness (fixed D-ring)
Length (Metric) 1.83 m
Capacity (Metric) 190 kg
Certifications/Compliance ANSI Z359.14, ANSI A10.32, OSHA 1926.502, ANSI Z359.1, OSHA 1910.66
Weight (Metric) 2.52 kg
Weight (English) 5.6 lb.
Capacity (English) 420 lb.
For Use With (Application) Construction, General Industrial, Mining, Oil and Gas, Transportation, Utilities, Wind Energy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.