Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Web Tie-Off Adaptor

Catalog No. 18703 Shop All 3M Products
Change view
Click to view available options
Certifications/Compliance:
ANSI Z359.18, OSHA 1910.140, OSHA 1926.502
ANSI Z359.18, OSHA 1926.502, OSHA 1910.140
Length (English):
2 ft.
3 ft.
6 ft.
Length (Metric):
60 cm
91 cm
182 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Length (English) Length (Metric)
18-703 ANSI Z359.18, OSHA 1926.502, OSHA 1910.140 3 ft. 91 cm
19-066-845 ANSI Z359.18, OSHA 1910.140, OSHA 1926.502 6 ft. 182 cm
19-809-187 ANSI Z359.18, OSHA 1910.140, OSHA 1926.502 2 ft. 60 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18-703 Supplier 3M™ Supplier No. 7100231998
Add to Cart
Add to Cart

Web tie-off adaptor, pass-thru type.

  • Durable polyester construction
  • Abrasion resistant polyester wear pad
  • High strength steel hardware
  • Compact and lightweight design

Compliance

Meets ANSI™ A10.14-1991, ANSI Z359.1-1992, and OSHA requirements.

TRUSTED_SUSTAINABILITY

Specifications

Color Yellow
Material Polyester
Certifications/Compliance ANSI Z359.18, OSHA 1926.502, OSHA 1910.140
Product Type Web Tie-Off Adaptor
For Use With (Equipment) Saflok carabiner
Includes 3 in. with Pad
Weight (English) 1.3 lb.
Length (English) 3 ft.
Length (Metric) 91 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.