Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Rollgliss™ Descender, Sloped/Automatic Retract

Catalog No. 19070823 Shop All 3M Products
Change view
Click to view available options
Includes:
Galvanized lifeline, automatic retract, suspension bars, braking trolley
Stainless steel lifeline, automatic retract, suspension bars, braking trolley
Stainless steel lifeline, automatic retract, suspension bars, guide cable sleeve
Material:
Galvanized Wire Rope
Stainless Steel Wire Rope
Weight (English):
50.9 lb.
110.35 lb.
125.4 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Material Weight (English)
19-070-823 Stainless steel lifeline, automatic retract, suspension bars, braking trolley Stainless Steel Wire Rope 125.4 lb.
19-070-813 Stainless steel lifeline, automatic retract, suspension bars, guide cable sleeve Stainless Steel Wire Rope 50.9 lb.
19-070-832 Galvanized lifeline, automatic retract, suspension bars, braking trolley Galvanized Wire Rope 110.35 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-070-823 Supplier 3M™ Supplier No. 7100208211
Add to Cart
Add to Cart
Request a Quote

Will get personnel down safely from high places when quick escape is vital. No power source or special skills or tools are required. Once the unit is secured to an anchorage, connect the snap hook to the D-ring on your safety harness and step off the structure.

  • Emergency rescue and evacuation from a wide variety of elevated work areas
  • Fully automatic controlled descent for sloped applications
  • Automatic retraction allows multiple evacuations
  • 200 ft. (61 m) 3/16 in. (5 mm) lifeline
  • Pre-rigged system is extremely simple to use
  • Corrosion resistant construction for maximum durability
  • Use repeatedly without factory service
  • Equipped with i-Safe™
TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Material Stainless Steel Wire Rope
Weight (Metric) 56.9 kg
Weight (English) 125.4 lb.
Includes Stainless steel lifeline, automatic retract, suspension bars, braking trolley
Width (Metric) 5 mm cable life line
For Use With (Application) Construction, General Industrial, Mining, Oil and Gas, Utilities, Wind Energy
Product Type Descender - Sloped/Auto Retract
Length (Metric) 61 m
Length (English) 200 ft.
Capacity (English) 75 to 310 lb.
Capacity (Metric) 34 to 141 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.