Learn More
Description
- Emergency rescue and evacuation from a wide variety of elevated work areas
- Fully automatic controlled descent
- Bidirectional design enables multiple rescues
- Built-in rescue lifting wheel
- Compact and lightweight design
- High strength corrosion resistant construction
- Integrated rope ears
- Dual brake design
- Equipped with i-Safe™
- Kit also contains 4 ft. (1.2 m) anchor sling, two carabiners and carrying bag
Specifications
Specifications
| Color | Yellow |
| Material | Kernmantle, Braided Polyester, Nylon Filament |
| Length (English) | 350 ft. |
| Capacity (English) | 1 Person = 130 to 310 lb./2 Person = 130 to 620 lb. |
| Width (Metric) | 9.5 mm kernmantle rope lifeline |
| Capacity (Metric) | 1 Person = 59 to 141 kg, 2 Person = 59 to 282 kg |
| Weight (English) | 23.85 lb. |
| Certifications/Compliance | ANSI Z359.4, OSHA 1926.502, OSHA 1910.66 |
| Length (Metric) | 107 m |
| Product Type | Rescue and Descent Device |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.