Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Rollgliss™ Rescue Pole

Catalog No. 19070821 Shop All 3M Products
Change view
Click to view available options
LengthEnglish: 4 ft. to 16 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-070-821 LengthEnglish: 4 ft. to 16 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-070-821 Supplier 3M™ Supplier No. 7100226854
  • $1,075.00
    $787.65 / Case of 1

    Save $287.35

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for use as a peer rescue system. The system is simple, yet completely safe and efficient. The extension pole and oversized hook allows the user to connect a rescue device lifeline to the suspended victim, raise or lower removing the person from danger without putting themselves at risk.

  • Allows assisted rescue of worker after a fall
  • Extension pole adjusts from 4 ft. to 16 ft. (1.2-4.9 m)
  • Does not require special tools or training
  • Fast and efficient rescues take just minutes
  • Oversized connection hook
  • Compact and lightweight design
TRUSTED_SUSTAINABILITY

Specifications

Material Web
Color Silver, Red
Length (English) 4 to 16 ft.
Dimensions (L x W) 50.00 x 3.00 in.
Weight (English) 6.7 lb.
For Use With (Equipment) Rollgliss™ R550
Dimensions (L x W x H) 50.00 x 3.00 x 3.00 in.
Includes Assisted pole rescue kit with 4 ft. to 16 ft. (1.2 to 4.9 m) aluminum extension pole, over-sized aluminum connection hook with 2-1/4 in. gate opening (57.1 mm) and carrying bag
Length (Metric) 1.2 to 4.9 m
Product Type Rescue Pole
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.