Learn More
Description
- Single-leg lanyard
- Ideal for work positioning or restraint
- 1/2 in. (1.3 cm) three-strand filament nylon rope
- Exclusive five-tuck splice and seizing method
- User friendly self locking snap hooks at each end
- Equipped with i-Safe™
Specifications
Specifications
| Load Bearing Capacity (Metric) | 141 kg |
| Load Bearing Capacity (English) | 310 lb. |
| Product Type | Rope Positioning Lanyard - Nylon |
| Leg Configuration | Single-Leg |
| Connector Types | Self-Locking Snap Hooks at Both Ends |
| Length (English) | 8 ft. |
| Certifications/Compliance | ANSI Z359.3, ANSI A10.32, OSHA 1926.502, OSHA 1910.66 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.