Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-Sala™ Salalift™ II Winch

Catalog No. 19066855 Shop All 3M Products
Change view
Click to view available options
Material:
Galvanized Steel Wire Rope
Stainless Steel Wire Rope
Includes:
60 ft. L of 0.25 in. galvanized steel wire rope and swivel snap hook, mounting bracket and carrying bag
60 ft. L of 0.25 in. stainless steel wire rope and swivel snap hook, mounting bracket and carrying bag
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Includes
19-066-855 Galvanized Steel Wire Rope 60 ft. L of 0.25 in. galvanized steel wire rope and swivel snap hook, mounting bracket and carrying bag
19-809-471 Stainless Steel Wire Rope 60 ft. L of 0.25 in. stainless steel wire rope and swivel snap hook, mounting bracket and carrying bag
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-066-855 Supplier 3M™ Supplier No. 7100156945
Add to Cart
Add to Cart

Salalift II WInches provide a means to raise or lower a worker or to retrieve an incapacitated worker to safety.

  • Manually operated winch
  • 60 ft. (18 m) of 1/4 in. (6.3 mm) stainless steel or galvanized steel wire rope
  • 6:1 gear ratio mechanical advantage
  • Quick mount bracket
  • Free-wheel mode
  • Built-in fall protection
  • Overload clutch
  • Durable corrosion resistant construction
  • Level wind system
  • Reserve lifeline retention system
  • Swiveling snap hook with impact indicator
  • Equipped with i-Safe™

Certifications

ANSI Z117.1-1995, OSHA 1910.146, Capital Safety Gen. Mfg. Req.

Compliance

Meets OSHA 1910.146; ANSI Z117.1 and ANSI Z117.1-1995 requirements.

TRUSTED_SUSTAINABILITY

Specifications

Material Galvanized Steel Wire Rope
Weight (Metric) 17.2kg
Product Type Manually operated winch
Weight (English) 38 lb
Load Bearing Capacity (Metric) 159 kg
Load Bearing Capacity (English) 300 lb.
Diameter (English) 1/4 in.
Length (English) 60 ft.
Includes 60 ft. L of 0.25 in. galvanized steel wire rope and swivel snap hook, mounting bracket and carrying bag
Length (Metric) 18 m
For Use With (Equipment) Tripod or davit rescue system
Diameter (Metric) 6.3 mm
Certifications/Compliance ANSI Z117.1-1995, OSHA 1910.146, Capital Safety Gen. Mfg. Req.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.