Learn More
Description
- Two tie-off adapters
- Incl. storage bag
- Weight: 5.4 kg (12 lb.)
Compliance
Meets or exceeds all applicable industry standards including OSHA and ANSI
Specifications
Specifications
| Length (Metric) | 18.3 m |
| Length (English) | 60 in. |
| Includes | Storage bag |
| Weight (Metric) | 5.4 kg |
| Weight (English) | 12 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.