Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Seat Sling with Belt Loops

Catalog No. 19809182 Shop All 3M Products
Change view
Click to view available options
3M™ DBI-SALA™ Seat Sling with Belt Loops,Seat Sling; 8 in. Wide
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-809-182 3M™ DBI-SALA™ Seat Sling with Belt Loops,Seat Sling; 8 in. Wide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Catalog No. 19-809-182 Supplier 3M™ Supplier No. 7012815073
  • $451.00
    $330.65 / Each of 1

    Save $120.35

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Workseat with 8 in. (20.3 cm) web seat sling and suspension D-rings.

  • Workseat with 8 in. (20.3 cm) web seat sling
  • Built-in dual suspension D-rings
  • Durable polyester and nylon construction
  • Integral belt attachment loops
  • High strength corrosion resistant hardware
  • Compact and lightweight design
TRUSTED_SUSTAINABILITY

Specifications

Color Yellow
Material Latex-treated Polyester
Width (English) 8 in.
Width (Metric) 20.32 cm
Certifications/Compliance OSHA 1926.502, OSHA 1910.66
Includes Belt attachment loop and D-ring
Weight (English) 4 lb.
Size Universal
Product Type Seat Sling with Belt Loops
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.