Learn More
Description
- 6 ft. (1.8 m) single-leg lanyard
- Stretches in reaction to your movements
- Abrasion resistant polyester tubular webbing
- User friendly self locking snap hooks at each end
- Energy absorbing design limits fall arrest forces
- Built-in impact indicator
- Protected labels, equipped with i-Safe™
Order Info
Available in a variety of styles.
Compliance
Meets ANSI™ Z359.7-2011 requirements.
Specifications
Specifications
| Color | Yellow |
| Material | Zinc-plated Steel |
| Webbing Material | Polyester Tubular Web |
| Load Bearing Capacity (English) | 130 to 310 lb. |
| Length (English) | 6 ft. |
| Length (Metric) | 1.8 m |
| Product Type | 6 ft. (1.8 m) single-leg with tubular web and snap hook at one end, steel rebar hook at other end |
| Leg Configuration | Single-Leg |
| Arresting Force (English) | Energy Absorber Class: 6 ft (1.8 m) Free Fall/MAAF 900 lb. (4 kN) |
| Connector Types | Rebar Hook |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.