Learn More
Description
- Brake event notifications sent via the mobile/web app, and a service light on the SRL, help improve incident reporting and response
- Time stamped usage data (extensions, pawl locks, brake events) can help confirm when and how the SRL has been used
- Get equipment status and usage statistics from multiple SRLs to enhance inventory management
- Patented magnetic retraction control system allows lifeline to retract smoothly and hands free
- Patented dual label system located within ergonomic cable handle simplifies inspections and reduces the need for replacement
- 4 ft. fall clearance allows workers up to 310 lbs. to meet OSHA's 1910.140 general industry rule
- Rugged and extremely lightweight thermoplastic housing with ergonomic handle
Specifications
Specifications
| Color | Black |
| Material | Stainless Steel |
| Description | The 3M™ DBI-SALA™ Smart Lock Connected Self-Retracting Lifeline is designed to help increase your safety intelligence with integrated connected capability for smart PPE management. You can now know the date and time of brake events. It also tracks usage—how many extensions and, pawl locks, and how much active time, the device has experienced, and when—a fall protection industry first. |
| Length (Metric) | 12.70 cm |
| Certifications/Compliance | OSHA, ANSI Z359.14, ISO170025, CSA Z259.2.2, ANSI Z359.7 |
| Includes | Carabiner |
| Load Bearing Capacity (English) | 420 lb. |
| Product Type | Self-Retracting Lifeline - Cable |
| For Use With (Application) | Maintenance, Inspection, Assembly, Climbing |
| Length (English) | 50 ft. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.