Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Suspension Trauma Safety Straps

Catalog No. 19070749 Shop All 3M Products
Change view
Click to view available options
DBI-SALA™ Suspension Trauma Safety Straps
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-070-749 DBI-SALA™ Suspension Trauma Safety Straps
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-070-749 Supplier 3M™ Supplier No. 9501403

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

3M DBI-SALA™ Suspension Trauma Safety Straps attache to most harnesses

  • Suspension trauma safety strap
  • Allows user to stand in harness after a fall
  • Fast and easy installation
  • Extremely compact and lightweight design
  • Simple and fast zipper style deployment
  • Continuous loop design
  • In-field re-setable design
TRUSTED_SUSTAINABILITY

Specifications

Width (English) 1.50 in
Load Bearing Capacity (English) 310 lb.
Weight (Metric) 0.14 kg
Product Type Suspension Trauma Safety Straps
Load Bearing Capacity (Metric) 140 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.