Learn More
Description
- Rugged and extremely lightweight thermoplastic housing
- Semi-sealed design
- 50 ft. (15.2 m) galvanized steel cable lifeline
- Stainless steel dynamic components
- Internal energy absorption system
- Anti-ratcheting twin disk brake system
- Constant moving brake system pawls
- Swiveling anchorage point
- Swiveling snap hook with impact indicator
- Reserve lifeline system
- Ergonomic cable handle equipped with i-Safe™
Specifications
Specifications
| Material | Urethane Thermoplatic, Zinc-plated Steel, Galvanized Cable |
| Capacity (English) | 310 lb. |
| Load Bearing Capacity (English) | 310 lb. |
| Length (Metric) | 9.14 m |
| Length (English) | 30 ft. |
| Description | Block to anchor point mounting type |
| Certifications/Compliance | ANSI Z359.14, ANSI A10.32, ANSI Z359.1, OSHA 1926.502, OSHA 1910.66 |
| Capacity (Metric) | 141 kg |
| Product Type | Self-retracting Lifeline - Cable |
| Weight (English) | 11 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.