Learn More
Description
- Comes with durable glass-filled polyurethane housing, 1 in. web lifeline and aluminum side plates for maximum durability and minimum weight
- Corrosion resistant stainless-steel working components
- 11 ft. 1 in. nylon web lifeline for reduced weight
- Reserve lifeline retention system for added safety
- Self-locking swivel snap hook with impact indicator
- Swiveling anchorage loop to prevent twisting of lifeline
Compliance
Meets or exceeds all applicable industry standards including OSHA, ANSI and the stringent ANSI Z359
Specifications
Specifications
| Certifications/Compliance | OSHA, ANSI, ANSI Z359 |
| Length (Metric) | 3.3 m |
| Length (English) | 11 ft. |
| Product Type | Self-retracting lifeline |
| Diameter (Metric) | 2.54 cm |
| Weight (Metric) | 1.9kg |
| Includes | Self locking snap hook, anti ratcheting twin disk brake |
| Weight (English) | 4.1 lb. |
| Diameter (English) | 1 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.