Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Utility Pouch with Zipper

Catalog No. 19809507 Shop All 3M Products
Change view
Click to view available options
Material:
Nylon, Canvas
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-809-507 Nylon, Canvas
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-507 Supplier 3M™ Supplier No. 7100258403
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

3M™ DBI-SALA™ Utility Pouch with Zipper can hold up to 5 lb. of tools and materials

  • Canvas style utility pouch
  • Two outside and inside pockets
  • Tether ready built-in rings
  • Zipper closure system
  • Constructed from heavy duty 22 oz. duck canvas
  • Two side ears are designed to hold spud wrenches and sleever bars
TRUSTED_SUSTAINABILITY

Specifications

Color White
Material Nylon, Canvas
Length (English) 11.3 in.
Weight (English) 1.15 lb.
Length (Metric) 28.7 cm
Product Type Utility Pouch with Zipper
Capacity (English) 5 lb.
Includes 1/Pk.
D-Ring Location Front (2), Inside (1)
Dimensions (L x W x H) 11 x 5 x 10.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.