Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Vehicle Hitch Mount Sleeve Extension

Catalog No. 19809731 Shop All 3M Products
Change view
Click to view available options
Length (English):
2 ft.
6 ft.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-809-731 2 ft.
19-809-726 -
19-809-707 6 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-809-731 Supplier 3M™ Supplier No. 7012820657
Add to Cart
Add to Cart

3Mtrade; DBI-SALA™ Vehicle Hitch Mount Sleeve Extension attaches to 8510140 or 8514461 hitch mount bases

  • Detent style attachment
  • Set-up and dismantle without tools
  • Durable and corrosion resistant construction
TRUSTED_SUSTAINABILITY

Specifications

Product Type Confined Space Vehicle Hitch Mount Sleeve Extension
Length (English) 2 ft.
Weight (Metric) 7.6 kg
Dimensions (L x W x H) 24 x 2.5 x 2.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.