Learn More
Description
- Polyester/polypropylene blend rope for strength and durability
Compliance
Meets or exceeds all applicable industry standards including OSHA, ANSI and the stringent ANSI Z359.
Specifications
Specifications
| Product Type | Lifeline Rope |
| Length (English) | 300 ft. |
| Length (Metric) | 91.44 m |
| Diameter (English) | 0.75 in. |
| Includes | Self locking snap hook at one end and tapered at other |
| Diameter (Metric) | 1.9 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.