Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-Sala™ Vertical Rope Lifelines

Catalog No. 19809525 Shop All 3M Products
Change view
Click to view available options
Diameter (English):
0.63 in.
0.75 in.
Length (English):
25 ft.
30 ft.
50 ft.
100 ft.
100.75 ft.
150 ft.
200 ft.
250 ft.
300 ft.
350 ft.
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Length (English)
19-809-525 0.75 in. 150 ft.
19-809-279 0.63 in. 50 ft.
19-809-285 0.63 in. 250 ft.
19-809-315 0.63 in. 350 ft.
19-809-284 0.63 in. 200 ft.
19-809-276 0.63 in. 25 ft.
19-809-283 0.63 in. 150 ft.
19-809-162 - -
19-809-280 0.75 in. 100 ft.
19-809-286 0.63 in. 300 ft.
19-809-524 0.75 in. 200 ft.
19-809-521 0.75 in. 30 ft.
19-809-287 0.75 in. 300 ft.
19-809-281 0.63 in. 100.75 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 19-809-525 Supplier 3M™ Supplier No. 1202877

Self locking snap hook at one end and tapered at other for easy connection to anchorage

  • Polyester/polypropylene blend rope for strength and durability

Compliance

Meets or exceeds all applicable industry standards including OSHA, ANSI and the stringent ANSI Z359.

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 45.72 m
Product Type Lifeline Rope
Includes Self locking snap hook at one end and tapered at other
Diameter (Metric) 1.9 cm
Length (English) 150 ft.
Diameter (English) 0.75 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.