Learn More
Description
- Three selectable current ranges:
- 0–5 mA (1 mA divisions)
- 0–500 mA (10 mA divisions)
- 0–5 A (0.1 A divisions)
- Clear analog dial for quick, precise readings
- Rugged design suited for classroom and lab environments
- Perfect for circuit analysis, Ohm's Law experiments, and power studies
- Easy to integrate into student or instructor-led setups
- For educational and instructional use only
Specifications
Specifications
| For Use With (Equipment) | Physics and Electrical Equipment |
| Material | Plastic |
| Amperage | 0 to 5 mA (1 mA) |
| Product Type | DC Ammeter |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
